- 1/4" ID x 7/16" OD x 1 1/4" Long
- Bronze - C93200 (SAE 660) Bushing
| Inch/Metric | Inch |
| I.D. | 1/4 in |
| O.D. | 0.4375 in |
| Material | Bronze – C93200 (SAE 660) |
| Length | 1 1/4 in |
| Groove Type | No Groove |
| Temperature Range [Min] | N/A |
| Bore Type | Round Bore |
| Has Flange | No |
| Temperature Range [Max] | 450 °F |
| Weight | 0.04 LB |
| EAN or UPC | 844330002972 |

