- 1/2" Mini Pack
- Chrome Steel
- 20 Pieces per Pack
| Ball Pack Size | Small |
| Package Quantity | 20 Pieces |
| Ball Material | Chrome Steel |
| Ball Dia. | 1/2 in |
| Grade | Grade 25 |
| Sphericity | 2.5e-005 in |
| Ball Dia.Tolerance | ±0.0001 |
| Weight | 0.4 LB |
| EAN or UPC | 844330000138 |
-
Pre-Packed Quantities


