- 5/8" ID x 13/16" OD x 2 1/2" Long
- Bronze - C93200 (SAE 660) Bushing
| Bore Type | Round Bore |
| Groove Type | No Groove |
| Length | 2 1/2 in |
| Material | Bronze – C93200 (SAE 660) |
| Has Flange | No |
| I.D. | 5/8 in |
| O.D. | 0.8125 in |
| Temperature Range [Min] | N/A |
| Inch/Metric | Inch |
| Temperature Range [Max] | 450 °F |
| Weight | 0.17 LB |
| EAN or UPC | 844330004129 |

