- 300 Piece External Retaining Ring Assortment
- 1/4" to 1 1/4" Ring Size Range
- Spring Steel
features
- External, spring steel snap rings used to retain pulleys, gears or wheels on shafts
- Handy kits for shop, toolroom or toolbox
- Ideally suited for maintenance needs that are constantly arising
- Most popular sizes included
- On hand when needed
- saves time and money
- Conveniently packaged with removable dividers
- Durable, plastic compartment boxes are easy to store
| Inch/Metric | Inch |
| Type | External |
| Material | Spring Steel |
| Total Pieces | 300 |
| Ring Size Range | 1/4 in to 1 1/4 in |
| Weight | 0.889 LB |
| EAN or UPC | 844330032153 |
-
Pre-Packed Quantities


