- 315 Piece
- Spring Steel
- 1/16", 5/64", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", & 3/8" diameters
- Four lengths included for each diameter
features
- Made of flexible, high-carbon spring steel
- Chamfered ends simplify insertion
- Handy kits for shop, toolroom or toolbox
- Ideally suited for maintenance needs that are constantly arising
- Most popular sizes included
- On hand when needed
- saves time and money
- Conveniently packaged with removable dividers
- Durable, plastic compartment boxes are easy to store
| Material | Spring Steel |
| Set Includes | 1/16 in, 5/64 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 5/16 in, 3/8 in, 1/4 in |
| Weight | 2.02 LB |
| EAN or UPC | 844330032184 |
-
Pre-Packed Quantities


