- 110 Piece
- Zinc Plated Steel
- Grease Fitting Assortment
features
- Push type, plated fittings permit lubricant to flow while built-in ball, under spring pressure, prevents dirt from entering
- Handy kits for shop, toolroom or toolbox
- Ideally suited for maintenance needs that are constantly arising
- Most popular sizes included
- On hand when needed
- saves time and money
- Conveniently packaged with removable dividers
- Durable, plastic compartment boxes are easy to store
| Material | Zinc Plated, Low Carbon Steel |
| Thread Size | 1/8-27 NPT, 1/4-28 |
| Type/Angle | 45°, 90°, Straight |
| Weight | 1.772 LB |
| EAN or UPC | 844330032191 |
-
Pre-Packed Quantities


