- 5V Cross Section
- 2 Ribs
- 85 Outside Length
- 1.24 Cross Section Width
- Reinforced Rubber Compound
| Material | Reinforced Rubber Compound |
| Cogged | No |
| Cross Section Width | 1.24 in |
| Outside Length | 85 in |
| Inch/Metric | Inch |
| Belt Cross Section Style | 5V |
| Belt Size | 5V |
| No. of Ribs | 2 |
| Cross Section Height | 0.53 in |
| Weight | 2.42 LB |
| EAN or UPC | 844330045160 |

