- B Cross Section
- 2 Ribs
- 128 Inside Length
- 1.32 Cross Section Width
- Reinforced Rubber Compound
| Belt Size | B |
| Inch/Metric | Inch |
| Belt Cross Section Style | B |
| Material | Reinforced Rubber Compound |
| Cogged | No |
| Cross Section Width | 1.32 in |
| No. of Ribs | 2 |
| Cross Section Height | 0.41 in |
| Outside Length | 131 in |
| Inside Length | 128 in |
| Weight | 3.34 LB |
| EAN or UPC | 844330042848 |

