- BX Cross Section
- 2 Ribs
- 112 Inside Length
- 1.32 Cross Section Width
- Reinforced Rubber Compound
| Cogged | Yes |
| Belt Cross Section Style | BX |
| Inch/Metric | Inch |
| Inside Length | 112 in |
| Material | Reinforced Rubber Compound |
| Belt Size | BX |
| No. of Ribs | 2 |
| Outside Length | 115 in |
| Cross Section Width | 1.32 in |
| Cross Section Height | 0.41 in |
| Weight | 2.5 LB |
| EAN or UPC | 844330043791 |

