- BX Cross Section
- 2 Ribs
- 80 Inside Length
- 1.32 Cross Section Width
- Reinforced Rubber Compound
| Belt Size | BX |
| Outside Length | 83 in |
| Inside Length | 80 in |
| Belt Cross Section Style | BX |
| Cross Section Width | 1.32 in |
| No. of Ribs | 2 |
| Cogged | Yes |
| Material | Reinforced Rubber Compound |
| Cross Section Height | 0.41 in |
| Inch/Metric | Inch |
| Weight | 2.076 LB |
| EAN or UPC | 844330043661 |

