- 1 5/8" ID x 1 7/8" OD x 2 1/4" Long
- Bronze - C93200 (SAE 660) Bushing
| I.D. | 1 5/8 in |
| Bore Type | Round Bore |
| Has Flange | No |
| Material | Bronze – C93200 (SAE 660) |
| Inch/Metric | Inch |
| Groove Type | No Groove |
| O.D. | 1.875 in |
| Temperature Range [Min] | N/A |
| Temperature Range [Max] | 450 °F |
| Length | 2 1/4 in |
| Weight | 0.5 LB |
| EAN or UPC | 844330008974 |

