- 3/4" Mini Pack
- Chrome Steel
- 6 Pieces per Pack
| Sphericity | 2.5e-005 in |
| Ball Pack Size | Small |
| Ball Dia.Tolerance | ±0.0001 |
| Ball Material | Chrome Steel |
| Ball Dia. | 3/4 in |
| Grade | Grade 25 |
| Package Quantity | 6 Pieces |
| Weight | 0.41 LB |
| EAN or UPC | 844330000497 |
-
Pre-Packed Quantities


