- 3/8" Maxi Pack
- Chrome Steel
- 400 Pieces per Pack
| Ball Pack Size | Large |
| Ball Dia.Tolerance | ±0.0001 |
| Package Quantity | 400 Pieces |
| Sphericity | 2.5e-005 in |
| Ball Material | Chrome Steel |
| Ball Dia. | 3/8 in |
| Grade | Grade 25 |
| Weight | 3.23 LB |
| EAN or UPC | 844330000503 |
-
Pre-Packed Quantities


