- BX Cross Section
- 3 Ribs
- 61 Inside Length
- 1.98 Cross Section Width
- Reinforced Rubber Compound
| Outside Length | 64 in |
| No. of Ribs | 3 |
| Cross Section Width | 1.98 in |
| Inch/Metric | Inch |
| Belt Cross Section Style | BX |
| Cross Section Height | 0.41 in |
| Belt Size | BX |
| Inside Length | 61 in |
| Material | Reinforced Rubber Compound |
| Cogged | Yes |
| Weight | 2.3 LB |
| EAN or UPC | 844330043883 |

