Skip to content Skip to navigation menu
GoldSpec® V-Belt

3VX425GS

GoldSpec® V-Belt
Item #106386981
  • 3VX Cross Section
  • 1 Ribs
  • 42.5 Outside Length
  • 0.38 Cross Section Width
  • Reinforced Rubber Compound
GoldSpec® V-Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3VX Cross Section
  • 1 Ribs
  • 42.5 Outside Length
  • 0.38 Cross Section Width
  • Reinforced Rubber Compound
Belt Cross Section Style 3VX
Cogged Yes
Inch/Metric Inch
Material Reinforced Rubber Compound
Cross Section Width 0.38 in
Belt Size 3VX
No. of Ribs 1
Outside Length 42 1/2 in
Cross Section Height 0.31 in
Weight 0.17 LB
EAN or UPC 844330044361
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison