- 3V Cross Section
- 4 Ribs
- 140 Outside Length
- 1.52 Cross Section Width
- Reinforced Rubber Compound
| Inch/Metric | Inch |
| Belt Size | 3V |
| Cogged | No |
| Belt Cross Section Style | 3V |
| Material | Reinforced Rubber Compound |
| Cross Section Width | 1.52 in |
| No. of Ribs | 4 |
| Outside Length | 140 in |
| Cross Section Height | 0.31 in |
| Weight | 3.234 LB |
| EAN or UPC | 844330045429 |

