- 3VX Cross Section
- 4 Ribs
- 45 Outside Length
- 1.52 Cross Section Width
- Reinforced Rubber Compound
| Outside Length | 45 in |
| Cogged | Yes |
| Cross Section Width | 1.52 in |
| Belt Cross Section Style | 3VX |
| Material | Reinforced Rubber Compound |
| Cross Section Height | 0.31 in |
| No. of Ribs | 4 |
| Inch/Metric | Inch |
| Belt Size | 3VX |
| Weight | 1.035 LB |
| EAN or UPC | 844330046471 |

