- 8V Cross Section
- 4 Ribs
- 265 Outside Length
- 4 Cross Section Width
- Reinforced Rubber Compound
| Belt Cross Section Style | 8V |
| Cross Section Width | 4 in |
| Material | Reinforced Rubber Compound |
| Inch/Metric | Inch |
| Cogged | No |
| Outside Length | 265 in |
| Belt Size | 8V |
| No. of Ribs | 4 |
| Cross Section Height | 0.91 in |
| Weight | 37.146 LB |
| EAN or UPC | 844330045696 |

