- 3" ID x 3 3/8" OD x 8" Long
- Bronze - C93200 (SAE 660) Bushing
| Length | 8 in |
| Material | Bronze – C93200 (SAE 660) |
| Temperature Range [Max] | 450 °F |
| Temperature Range [Min] | N/A |
| I.D. | 3 in |
| Groove Type | No Groove |
| Has Flange | No |
| Bore Type | Round Bore |
| Inch/Metric | Inch |
| O.D. | 3.375 in |
| Weight | 4.86 LB |
| EAN or UPC | 844330011172 |

