- 5VX Cross Section
- 5 Ribs
- 125 Outside Length
- 3.1 Cross Section Width
- Reinforced Rubber Compound
| Cogged | Yes |
| Inch/Metric | Inch |
| Outside Length | 125 in |
| No. of Ribs | 5 |
| Belt Cross Section Style | 5VX |
| Belt Size | 5VX |
| Cross Section Height | 0.53 in |
| Cross Section Width | 3.1 in |
| Material | Reinforced Rubber Compound |
| Weight | 7.44 LB |
| EAN or UPC | 844330046884 |

