- 5/8" Maxi Pack
- Chrome Steel
- 100 Pieces per Pack
| Ball Material | Chrome Steel |
| Grade | Grade 25 |
| Ball Dia. | 5/8 in |
| Package Quantity | 100 Pieces |
| Ball Pack Size | Large |
| Sphericity | 2.5e-005 in |
| Ball Dia.Tolerance | ±0.0001 |
| Weight | 3.71 LB |
| EAN or UPC | 844330000565 |
-
Pre-Packed Quantities


