- 5V Cross Section
- 1 Ribs
- 75 Outside Length
- 0.62 Cross Section Width
- Reinforced Rubber Compound
| Cogged | No |
| Cross Section Width | 0.62 in |
| Material | Reinforced Rubber Compound |
| Cross Section Height | 0.53 in |
| No. of Ribs | 1 |
| Inch/Metric | Inch |
| Belt Size | 5V |
| Outside Length | 75 in |
| Belt Cross Section Style | 5V |
| Weight | 0.889 LB |
| EAN or UPC | 844330044828 |

