- 8V Cross Section
- 1 Ribs
- 160 Outside Length
- 1 Cross Section Width
- Reinforced Rubber Compound
| Outside Length | 160 in |
| Belt Cross Section Style | 8V |
| Cogged | No |
| Material | Reinforced Rubber Compound |
| Inch/Metric | Inch |
| No. of Ribs | 1 |
| Cross Section Height | 0.91 in |
| Cross Section Width | 1 in |
| Belt Size | 8V |
| Weight | 5.792 LB |
| EAN or UPC | 844330045061 |

