- 8V Cross Section
- 1 Ribs
- 250 Outside Length
- 1 Cross Section Width
- Reinforced Rubber Compound
| Belt Size | 8V |
| Cross Section Height | 0.91 in |
| Material | Reinforced Rubber Compound |
| Cross Section Width | 1 in |
| Belt Cross Section Style | 8V |
| Inch/Metric | Inch |
| Cogged | No |
| No. of Ribs | 1 |
| Outside Length | 250 in |
| Weight | 8.998 LB |
| EAN or UPC | 844330045146 |

