- A Cross Section
- 1 Ribs
- 31 Inside Length
- 0.5 Cross Section Width
- Reinforced Rubber Compound
| Outside Length | 33 in |
| Inch/Metric | Inch |
| Belt Cross Section Style | A |
| Cross Section Height | 0.31 in |
| Inside Length | 31 in |
| Belt Size | A |
| Cogged | No |
| Cross Section Width | 1/2 in |
| No. of Ribs | 1 |
| Material | Reinforced Rubber Compound |
| Weight | 0.179 LB |
| EAN or UPC | 844330040745 |

