- A Cross Section
- 1 Ribs
- 64 Inside Length
- 0.5 Cross Section Width
- Reinforced Rubber Compound
| Cogged | No |
| Inside Length | 64 in |
| Cross Section Width | 1/2 in |
| No. of Ribs | 1 |
| Material | Reinforced Rubber Compound |
| Belt Cross Section Style | A |
| Belt Size | A |
| Inch/Metric | Inch |
| Outside Length | 66 in |
| Cross Section Height | 0.31 in |
| Weight | 0.356 LB |
| EAN or UPC | 844330041025 |

