- B Cross Section
- 1 Ribs
- 36 Inside Length
- 0.66 Cross Section Width
- Reinforced Rubber Compound
| Cross Section Width | 0.66 in |
| Belt Cross Section Style | B |
| Material | Reinforced Rubber Compound |
| Cogged | No |
| No. of Ribs | 1 |
| Belt Size | B |
| Inch/Metric | Inch |
| Outside Length | 39 in |
| Cross Section Height | 0.41 in |
| Inside Length | 36 in |
| Weight | 0.38 LB |
| EAN or UPC | 844330041179 |

