- 1" ID x 2 3/4" OD x 52" Long
- SAE660 Cored Bar Stock
description
- CDA932 cored and solid bars are the most commonly used bearing alloys, found in bearings operating at moderate loads and moderate-to-high speeds, as in electric motors and appliances.
| Material | Cast Bronze SAE660 (C93200) |
| O.D. | 2.75 in |
| I.D. | 1 in |
| Bar Stock Length | 52 in |
| Weight | 91.98 LB |
| EAN or UPC | 844330013503 |

