- 6" ID x 8" OD x 26" Long
- SAE660 Cored Bar Stock
description
- CDA932 cored and solid bars are the most commonly used bearing alloys, found in bearings operating at moderate loads and moderate-to-high speeds, as in electric motors and appliances.
| Material | Cast Bronze SAE660 (C93200) |
| O.D. | 8 in |
| I.D. | 6 in |
| Bar Stock Length | 26 in |
| Weight | 216.011 LB |
| EAN or UPC | 844330022284 |

