- 1" OD x 13" Long Solid Bar Stock
- SAE660 Bronze
description
- CDA932 cored and solid bars are the most commonly used bearing alloys, found in bearings operating at moderate loads and moderate-to-high speeds, as in electric motors and appliances.
features
- ISO 9001:2008 registered
- Made in the USA
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| O.D. | 1 in |
| Bar Stock Length | 13 in |
| Material | Bronze – C93200 (SAE 660) |
| Weight | 3.6 LB |
| EAN or UPC | 844330024813 |

