Skip to content Skip to navigation menu
Solid Bronze Bars SAE 660 (CDA932)

BS0048-26BRZ BAR

Solid Bronze Bars SAE 660 (CDA932)
Item #101883622
  • 6" OD x 26" Long Solid Bar Stock
  • SAE660 Bronze
Solid Bronze Bars SAE 660 (CDA932)
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6" OD x 26" Long Solid Bar Stock
  • SAE660 Bronze

description

  • CDA932 cored and solid bars are the most commonly used bearing alloys, found in bearings operating at moderate loads and moderate-to-high speeds, as in electric motors and appliances.

features

  • ISO 9001:2008 registered
  • Made in the USA
  • Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Bar Stock Length 26 in
O.D. 6 in
Material Bronze – C93200 (SAE 660)
Weight 252.0 LB
EAN or UPC 844330025889
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison