- BX Cross Section
- 1 Ribs
- 52 Inside Length
- 0.66 Cross Section Width
- Reinforced Rubber Compound
| Inch/Metric | Inch |
| Cross Section Height | 0.41 in |
| No. of Ribs | 1 |
| Material | Reinforced Rubber Compound |
| Inside Length | 52 in |
| Belt Cross Section Style | BX |
| Outside Length | 55 in |
| Cross Section Width | 0.66 in |
| Belt Size | BX |
| Cogged | Yes |
| Weight | 0.474 LB |
| EAN or UPC | 844330042305 |

