- D03 Parallal Circuit Cover Plate
| Pressure [Max] | 3000 psi |
| Material | Aluminum |
| Circuit | Parallel Circuit |
| NFPA Size | D03 |
| Weight | 0.75 LB |
| EAN or UPC | 844330028194 |
| Pressure [Max] | 3000 psi |
| Material | Aluminum |
| Circuit | Parallel Circuit |
| NFPA Size | D03 |
| Weight | 0.75 LB |
| EAN or UPC | 844330028194 |