- D08 Parallal Circuit Cover Plate
| Material | Aluminum |
| Pressure [Max] | 3000 psi |
| Circuit | Parallel Circuit |
| NFPA Size | D08 |
| Weight | 4.0 LB |
| EAN or UPC | 844330028217 |
| Material | Aluminum |
| Pressure [Max] | 3000 psi |
| Circuit | Parallel Circuit |
| NFPA Size | D08 |
| Weight | 4.0 LB |
| EAN or UPC | 844330028217 |