- Keyed Steel Shaft
- 1 1/16" Diameter
- 72" Long
- General Purpose 1018
| Dia. | 1.0625 in |
| Length | 72 in |
| Material | General Purpose 1018 |
| Keyway | 1/4 x 1/8 |
| Weight | 18.06 LB |
| EAN or UPC | 844330031613 |
| Dia. | 1.0625 in |
| Length | 72 in |
| Material | General Purpose 1018 |
| Keyway | 1/4 x 1/8 |
| Weight | 18.06 LB |
| EAN or UPC | 844330031613 |