- Keyed Steel Shaft
- 1 1/2 in Diameter
- 72 inLong
- General Purpose 1018
| Keyway | 3/8 x 3/16 |
| Material | General Purpose 1018 |
| Length | 72 in |
| Dia. | 1.5 in |
| Weight | 36.06 LB |
| EAN or UPC | 844330031408 |
| Keyway | 3/8 x 3/16 |
| Material | General Purpose 1018 |
| Length | 72 in |
| Dia. | 1.5 in |
| Weight | 36.06 LB |
| EAN or UPC | 844330031408 |