Skip to content Skip to navigation menu
Full Length Keyed Steel Shafting

CFK1-1/4X72

Full Length Keyed Steel Shafting
Item #101703022
  • Keyed Steel Shaft
  • 1 1/4" Diameter
  • 72" Long
  • General Purpose 1018
Full Length Keyed Steel Shafting
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Keyed Steel Shaft
  • 1 1/4" Diameter
  • 72" Long
  • General Purpose 1018
Material General Purpose 1018
Dia. 1.25 in
Length 72 in
Keyway 1/4 x 1/8
Weight 25.02 LB
EAN or UPC 844330031637
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison