- Keyed Steel Shaft
- 1 1/8 in Diameter
- 48 inLong
- General Purpose 1018
| Keyway | 1/4 x 1/8 |
| Dia. | 1.125 in |
| Material | General Purpose 1018 |
| Length | 48 in |
| Weight | 13.52 LB |
| EAN or UPC | 844330031262 |
| Keyway | 1/4 x 1/8 |
| Dia. | 1.125 in |
| Material | General Purpose 1018 |
| Length | 48 in |
| Weight | 13.52 LB |
| EAN or UPC | 844330031262 |