- Keyed Steel Shaft
- 1 11/16 In Diameter
- 72 inLong
- General Purpose 1018
| Dia. | 11/16 in |
| Keyway | 3/8 x 3/16 |
| Material | General Purpose 1018 |
| Length | 72 in |
| Weight | 45.6 LB |
| EAN or UPC | 844330031415 |
| Dia. | 11/16 in |
| Keyway | 3/8 x 3/16 |
| Material | General Purpose 1018 |
| Length | 72 in |
| Weight | 45.6 LB |
| EAN or UPC | 844330031415 |