- Keyed Steel Shaft
- 1 15/16 in Diameter
- 72 inLong
- General Purpose 1018
| Dia. | 1 15/16 in |
| Material | General Purpose 1018 |
| Length | 72 in |
| Keyway | 1/2 x 1/4 |
| Weight | 60.12 LB |
| EAN or UPC | 844330031439 |
| Dia. | 1 15/16 in |
| Material | General Purpose 1018 |
| Length | 72 in |
| Keyway | 1/2 x 1/4 |
| Weight | 60.12 LB |
| EAN or UPC | 844330031439 |