- Keyed Steel Shaft
- 1/2 in Diameter
- 48 inLong
- General Purpose 1018
| Material | General Purpose 1018 |
| Length | 48 in |
| Dia. | 1/2 in |
| Keyway | 1/8 x 1/16 |
| Weight | 2.68 LB |
| EAN or UPC | 844330031217 |
| Material | General Purpose 1018 |
| Length | 48 in |
| Dia. | 1/2 in |
| Keyway | 1/8 x 1/16 |
| Weight | 2.68 LB |
| EAN or UPC | 844330031217 |