- Keyed Steel Shaft
- 1 3/16 in Diameter
- 48 inLong
- General Purpose 1018
| Material | General Purpose 1018 |
| Dia. | 1 3/16 in |
| Length | 48 in |
| Keyway | 1/4 x 1/8 |
| Weight | 15.08 LB |
| EAN or UPC | 844330031279 |
| Material | General Purpose 1018 |
| Dia. | 1 3/16 in |
| Length | 48 in |
| Keyway | 1/4 x 1/8 |
| Weight | 15.08 LB |
| EAN or UPC | 844330031279 |