- Keyed Steel Shaft
- 1 3/8 in Diameter
- 72 inLong
- General Purpose 1018
| Material | General Purpose 1018 |
| Dia. | 1 3/8 in |
| Length | 72 in |
| Keyway | 5/16 x 5/32 |
| Weight | 30.3 LB |
| EAN or UPC | 844330031385 |
| Material | General Purpose 1018 |
| Dia. | 1 3/8 in |
| Length | 72 in |
| Keyway | 5/16 x 5/32 |
| Weight | 30.3 LB |
| EAN or UPC | 844330031385 |