- Keyed Steel Shaft
- 1 5/16" Diameter
- 48" Long
- General Purpose 1018
| Material | General Purpose 1018 |
| Length | 48 in |
| Keyway | 5/16 x 5/32 |
| Dia. | 1.3125 in |
| Weight | 18.4 LB |
| EAN or UPC | 844330031644 |
| Material | General Purpose 1018 |
| Length | 48 in |
| Keyway | 5/16 x 5/32 |
| Dia. | 1.3125 in |
| Weight | 18.4 LB |
| EAN or UPC | 844330031644 |