- Keyed Steel Shaft
- 1 5/16" Diameter
- 72" Long
- General Purpose 1018
| Length | 72 in |
| Dia. | 1.3125 in |
| Material | General Purpose 1018 |
| Keyway | 5/16 x 5/32 |
| Weight | 27.6 LB |
| EAN or UPC | 844330031651 |
| Length | 72 in |
| Dia. | 1.3125 in |
| Material | General Purpose 1018 |
| Keyway | 5/16 x 5/32 |
| Weight | 27.6 LB |
| EAN or UPC | 844330031651 |