- Keyed Steel Shaft
- 1 5/8" Diameter
- 48" Long
- General Purpose 1018
| Keyway | 3/8 x 3/16 |
| Material | General Purpose 1018 |
| Length | 48 in |
| Dia. | 1.625 in |
| Weight | 28.2 LB |
| EAN or UPC | 844330031668 |
| Keyway | 3/8 x 3/16 |
| Material | General Purpose 1018 |
| Length | 48 in |
| Dia. | 1.625 in |
| Weight | 28.2 LB |
| EAN or UPC | 844330031668 |