- Keyed Steel Shaft
- 1 7/8" Diameter
- 48" Long
- General Purpose 1018
| Material | General Purpose 1018 |
| Length | 48 in |
| Keyway | 1/2 x 1/4 |
| Dia. | 1.875 in |
| Weight | 37.56 LB |
| EAN or UPC | 844330031682 |
| Material | General Purpose 1018 |
| Length | 48 in |
| Keyway | 1/2 x 1/4 |
| Dia. | 1.875 in |
| Weight | 37.56 LB |
| EAN or UPC | 844330031682 |