- Keyed Steel Shaft
- 11/16" Diameter
- 72" Long
- General Purpose 1018
| Length | 72 in |
| Keyway | 3/16 x 3/32 |
| Material | General Purpose 1018 |
| Dia. | 0.6875 in |
| Weight | 7.56 LB |
| EAN or UPC | 844330031583 |
| Length | 72 in |
| Keyway | 3/16 x 3/32 |
| Material | General Purpose 1018 |
| Dia. | 0.6875 in |
| Weight | 7.56 LB |
| EAN or UPC | 844330031583 |