- Keyed Steel Shaft
- 15/16" Diameter
- 48" Long
- General Purpose 1018
| Length | 48 in |
| Material | General Purpose 1018 |
| Dia. | 0.9375 in |
| Keyway | 1/4 x 1/8 |
| Weight | 9.4 LB |
| EAN or UPC | 844330031590 |
| Length | 48 in |
| Material | General Purpose 1018 |
| Dia. | 0.9375 in |
| Keyway | 1/4 x 1/8 |
| Weight | 9.4 LB |
| EAN or UPC | 844330031590 |