- Keyed Steel Shaft
- 1 in Diameter
- 48 inLong
- General Purpose 1018
| Dia. | 1 in |
| Length | 48 in |
| Keyway | 1/4 x 1/8 |
| Material | General Purpose 1018 |
| Weight | 10.68 LB |
| EAN or UPC | 844330031255 |
| Dia. | 1 in |
| Length | 48 in |
| Keyway | 1/4 x 1/8 |
| Material | General Purpose 1018 |
| Weight | 10.68 LB |
| EAN or UPC | 844330031255 |